Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2N342-0953-PDP2BM SC MILLING CM PLURA 2 8351805
SANDVIK 2N342-0953-PDP2BM SC MILLING CM PLURA 2 8351805
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2N342-0953-PD P2BM
rubix:
320A0269
manufacturer :
8351805
ean:
7323227193274
Product details
Technical specifications
Product details : SANDVIK 2N342-0953-PDP2BM SC MILLING CM PLURA 2 8351805
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.75
excl. VAT
/
Each
£
161.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8426.0X6.0 BURR 6.00 MM X 6.00 MM 6814217
DORMER S21920.0 6706648
DORMER P803C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814108
SANDVIK 1K365-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213603
DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
SANDVIK 1K334-0200-050-XC 1730 DURA SOLID CARBIDE END MILL 8213479
SANDVIK 2S342-0800-150CMBM2CM SC MILLING CM PLURA 2 8352836
SANDVIK R216.34-05030-AS09N1620 SC MILLING CM PLURA 2 5743261
SANDVIK 2B320-0800-NG H10F PLURA SOLID CARBIDE END MILL 6261145
SANDVIK 1P360-2500-XA 1620 PLURA SOLID CARBIDE END MILL 6259907
GUHRING 05735 025.000 END MILL SOLID CARBIDE 25MM TYPE N 6527L FIRE
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM1 862667
SANDVIK 1K253-0800-NB H10F DURA SOLID CARBIDE END MILL 8389106
CUTLINE UK-OEMSC210 OEMSC210 10MM CARBIDE 2FL SLOT DRILL ALCRN
DORMER S2624.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706926