SANDVIK 1K334-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213501
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K334-1600-200-XD 1730
Rubix:242A9096
Manufacturer :8213501
EAN:7323226616606




Product details : SANDVIK 1K334-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213501
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining
Strengths
Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 15.4 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 100 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrn |
| Type | coromill® dura – solid carbide one-piece end mill for general machining |
| Angle of helix | 35 ° |
| Machining material | p / m / k / n / s (iso tmc1) |
| Capacity length | 48 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 210.00 excl. VAT
/ Each
£ 252.00 incl. VAT
- Usually arrives within 14 working days
