SANDVIK 1K365-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213600
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K365-1200-100-XD 1730
Rubix:242A9112
Manufacturer :8213600
EAN:7323226617696




Product details : SANDVIK 1K365-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213600
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining
Strengths
For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 5 |
| Length of cut | 42 mm |
| Total length | 104 mm |
| Centre cut | centre cut |
| Cutting material | carbide |
| Coating | alcrn |
| Type | solid carbide end mill |
| Angle of helix | 36.5 ° |
| Machining material | steel;stainless steel;cast iron;metal;alloy |
| Capacity length | 54 mm |
| Cutting angle | 4 ° |
Show UNSPSC/ECL@SS
£ 171.00 excl. VAT
/ Each
£ 205.20 incl. VAT
- Usually arrives within 14 working days
