SANDVIK R216.32-00830-AI08G 1620 5742992
Solid carbide monoblock CoroMill® Plura milling cutter for facing and dressing R216.32-00830-AI08G1620
See technical informationReferences
Sandvik Coromant:R216.32-00830-AI08G1620
Rubix:286A9251
Manufacturer :5742992
EAN:11555681




Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : SANDVIK R216.32-00830-AI08G 1620 5742992
Solid carbide monoblock end mill CoroMill® Plura for micro-milling
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 0.8 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn (thin) |
| Type | square |
| Angle of helix | 30 ° |
| Machining material | steel, stainless steel, cast iron, non-ferrous metal, super-alloys & titanium, hard material |
| Capacity length | 4 mm |
| Cutting angle | 5 ° |
Show UNSPSC/ECL@SS
£ 99.91 excl. VAT
/ Each
£ 119.89 incl. VAT
- Usually arrives within 14 working days