SANDVIK 316-10HM350-10015P1730 SOLID CARBIDE HEADS 7611690
Solid carbide monoblock head CoroMill 316 high-feed - EH coupling
See technical informationReferences
Sandvik Coromant:316-10HM350-10015P 1730
Rubix:317A9961
Manufacturer :7611690
EAN:7323223928306

Product details : SANDVIK 316-10HM350-10015P1730 SOLID CARBIDE HEADS 7611690
CoroMill® 316 solid carbide monoblock head for high-feed facing
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 9.7 mm |
| Number of teeth | 3 |
| Length of cut | 5.5 mm |
| Total length | 12.4 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Angle of helix | 50 ° |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
| Capacity length | 12.4 mm |
| Cutting angle | 32.69 ° |
Show UNSPSC/ECL@SS
£ 104.60 excl. VAT
/ Each
£ 125.52 incl. VAT
- Usually arrives within 14 working days
