References
Sandvik Coromant:435.T-1001-A1-XFH10F
Rubix:288A3891
Manufacturer :6266858




Technical specifications
| Nominal diameter (metric) | 10.01 mm |
|---|---|
| Total length | 120 mm |
| Tail diameter | 10 mm |
Product details : SANDVIK 435.T-1001-A1-XF H10F 6266858
Solid carbide monobloc reamer CoroReamer™ 435
Technical specifications
Attributes
| Nominal diameter (metric) | 10.01 mm |
|---|---|
| Total length | 120 mm |
| Tail diameter | 10 mm |
| Body material | carbide |
| Length of cut | 80 mm |
| Internal cooling | no |
| Adjustment range | 0.018 |
Show UNSPSC/ECL@SS
£ 333.00 excl. VAT
/ Each
£ 399.60 incl. VAT
- Usually arrives within 14 working days