SANDVIK 435.B-1600-A1-XF H10F 6266812
Solid carbide monoblock reamer CoroReamer™ 435
See technical informationReferences
Sandvik Coromant:435.B-1600-A1-XFH10F
Rubix:288A3486
Manufacturer :6266812




Technical specifications
| Nominal diameter (metric) | 16 mm |
|---|---|
| Total length | 150 mm |
| Tail diameter | 16 mm |
Product details : SANDVIK 435.B-1600-A1-XF H10F 6266812
Solid-carbide one-piece reamer CoroReamer™ 435
Technical specifications
Attributes
| Nominal diameter (metric) | 16 mm |
|---|---|
| Total length | 150 mm |
| Tail diameter | 16 mm |
| Body material | carbide |
| Length of cut | 102 mm |
| Internal cooling | no |
| Adjustment range | 0.018 |
Show UNSPSC/ECL@SS
£ 426.00 excl. VAT
/ Each
£ 511.20 incl. VAT
- Usually arrives within 14 working days