WALTER TITEX H2EC38217-E20-20-4 6335204 INOX ENDMILL
Solid Carbide Shoulder/Slot Milling Cutter
See technical informationReferences
Walter Prototyp:H2EC38217-E20-20-4
Rubix:80315268
Manufacturer :6335204
EAN:4042446242466

Product details : WALTER TITEX H2EC38217-E20-20-4 6335204 INOX ENDMILL
Solid Carbide Shoulder/Slot Milling Cutter 20 mm
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 21.3 mm |
| Total length | 40.8 mm |
| Cutting material | carbide |
| Machining material | carbide |
Show UNSPSC/ECL@SS
£ 338.80 excl. VAT
/ Each
£ 406.56 incl. VAT
- Usually arrives within 14 working days