WALTERPROT MC232.19.1W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353844
Solid carbide shoulder/slot mills MC232
See technical informationSee documentsReferences
Walter Prototyp:MC232.19.1W3D-WJ30ED
Rubix:2593856
Manufacturer :7353844
EAN:4042446284121



Technical specifications
| Diameter | 19.05 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 19.05 mm |
Documents
Product details : WALTERPROT MC232.19.1W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353844
Solid carbide shoulder/slot mills MC232 MC232.9.53W3D-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • DIN 6535 HB shank • inch • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.75in • Z=3
Technical specifications
Attributes
| Diameter | 19.05 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 19.05 mm |
| Number of teeth | 4 |
| Length of cut | 38.1 mm |
| Total length | 101.6 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrsin |
| Type | shoulder/slot milling cutter |
| Angle of helix | 35 ° |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy |
| Capacity length | 50 mm |
Show UNSPSC/ECL@SS
£ 193.72 excl. VAT
/ Each
£ 232.46 incl. VAT
- Usually arrives within 14 working days