WALTERPROT MC232.9.53W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092192
Solid carbide shoulder/slot mills MC232
See technical informationSee documentsReferences
Walter Prototyp:MC232.9.53W4D-WJ30ED
Rubix:2593866
Manufacturer :7092192
EAN:4042446273040



Documents
Product details : WALTERPROT MC232.9.53W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092192
Solid carbide shoulder/slot mills MC232 MC232.9.53W4D-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • DIN 6535 HB shank • inch • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.375in • Z=4
Technical specifications
Attributes
| Diameter | 9.53 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 9.53 mm |
| Number of teeth | 4 |
| Length of cut | 22.23 mm |
| Total length | 76.2 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrsin |
| Type | shoulder/slot milling cutter |
| Angle of helix | 35 ° |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy |
| Capacity length | 36.5 mm |
Show UNSPSC/ECL@SS
£ 63.28 excl. VAT
/ Each
£ 75.94 incl. VAT
- Usually arrives within 14 working days