WALTERPROT MC232-10.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568720
Solid carbide shoulder/slot mills
See technical informationReferences
Walter Prototyp:MC232-10.0W4B100C-WJ30ED
Rubix:356A6121
Manufacturer :7568720
EAN:4042446298043



Product details : WALTERPROT MC232-10.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568720
Solid carbide shoulder/slot mills MC232-20.0W4B400C-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HB shank • metric • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.3937in • R=0.0394in • Z=4
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 10 mm |
| Number of teeth | 4 |
| Length of cut | 22 mm |
| Total length | 72 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrsin |
| Type | shoulder/slot milling cutter |
| Angle of helix | 35 ° |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy |
| Capacity length | 32 mm |
Show UNSPSC/ECL@SS
£ 98.58 excl. VAT
/ Each
£ 118.30 incl. VAT
- Usually arrives within 14 working days