HAGER WMMRJ45 RJ45 CAT6 UTP EURO EUROMODULES (H)50 MM X (W)25 MM
Sollysta
See technical informationSee documentsReferences
Hager:WMMRJ45
Rubix:234A8498

Documents
Product details : HAGER WMMRJ45 RJ45 CAT6 UTP EURO EUROMODULES (H)50 MM X (W)25 MM
Rj45 Cat6 Utp Euro Euromodules (H)50 mm x (W)25 mm
Technical specifications
Attributes
| Type | utp euro module |
|---|---|
| Material | duroplastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 10.76 excl. VAT
/ Each
£ 12.91 incl. VAT
- Delivery usually within ( 3 ) days
