References
Deb Skin Care (SC Johnson):LIM2LT
Rubix:2013566
Documents
Product details : DEB STOKO LIME WASH CARTRIDGE 2L
Solopol® Lime is a natural lotion to remove general workplace dirt and grime leaving a fresh fragrance on your skin.
Where to use: For use in industrial environments to remove medium to heavy soiling
• Effective solvent-free action -Utilises a blend of mild cleansing agents to effectively remove a range of everyday ingrained industrial soilings such as oil, grease and general dirt and grime.
• Contains natural cornmeal scrubbing agent -Natural, non-abrasive and biodegradable cornmeal scrubbing agent gives a deep clean without damaging the skin or harming the environment. The scrubbing agent is easily rinsed away, preventing blocked drains and pipes.
• Refreshing light lime fragrance -Lime fragrance makes the product pleasant to use and leaves the skin smelling fresh.
• Contains glycerine and wheat germ oil -Skin moisturisers to help prevent drying, leaving the skin feeling smooth after use
• Soap free formulation -Formulated for frequent use to be gentle to the skin.
• Silicone-free -Suitable for use in any production sites where paint and surface coating processes are undertaken.
Where to use: For use in industrial environments to remove medium to heavy soiling
• Effective solvent-free action -Utilises a blend of mild cleansing agents to effectively remove a range of everyday ingrained industrial soilings such as oil, grease and general dirt and grime.
• Contains natural cornmeal scrubbing agent -Natural, non-abrasive and biodegradable cornmeal scrubbing agent gives a deep clean without damaging the skin or harming the environment. The scrubbing agent is easily rinsed away, preventing blocked drains and pipes.
• Refreshing light lime fragrance -Lime fragrance makes the product pleasant to use and leaves the skin smelling fresh.
• Contains glycerine and wheat germ oil -Skin moisturisers to help prevent drying, leaving the skin feeling smooth after use
• Soap free formulation -Formulated for frequent use to be gentle to the skin.
• Silicone-free -Suitable for use in any production sites where paint and surface coating processes are undertaken.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 2 l |
Show UNSPSC/ECL@SS
£ 18.81 excl. VAT
/ Each
£ 22.57 incl. VAT
- In stock: Next day delivery

