References
Gates:SONIC TM 508C
Rubix:80377885
Manufacturer :742000508
EAN:5414465415517

Documents
Product details : GATES 742000508 SONICTENSIONER-508C V-BELT TENSION TOOL
Correct belt installation tension is essential for optimum performance and reliability of multi-ribbed, V-belt and synchronous belt drives. The STM 308C ensures simple and extremely accurate tension measurement by analysing sound waves from the belt through the sensor. It processes the input signals and displays the accurate tension measurement digitally. Gates tension meter is user-friendly, it has only one button, is compact and computerised. Gates sonic tension meter measures belt tension accurately every time.
Technical specifications
Attributes
| Profile | accessory |
|---|---|
| Length | 59 mm |
| Type | sonic tension meter |
| Height | 160 mm |
Show UNSPSC/ECL@SS
£ 1,521.62 excl. VAT
/ Each
£ 1,825.94 incl. VAT
- Usually arrives within 14 working days
