MECALINE 01SPA090 856191 V-PULLEY 1G SPA 90 TL 1210
SPA Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPA090
Rubix:222A6446
Manufacturer :856191
EAN:3660338114809

Documents
Product details : MECALINE 01SPA090 856191 V-PULLEY 1G SPA 90 TL 1210
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1210) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 90 mm |
| Number of grooves | 1 |
| Taper bush | 1210 |
| Material | cast iron gg25 |
| Type | 1 |
| Rim width | 20 mm |
| Outer diameter | 95.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
- In stock: Next day delivery
