SPB Section Eight Grooves V-Pulleys
Profile | spb |
---|---|
Pitch diameter | 500 mm |
Number of grooves | 8 |
Profile | spb |
---|---|
Pitch diameter | 500 mm |
Number of grooves | 8 |
Taper bush | 4040 |
Type | 5 |
Rim width | 158 mm |
Outer diameter | 507 mm |
Width | 102 mm |
Material | cast iron gg25 |
In stock: Next day delivery