MECALINE 6 SPC 400 3525 400X6SPC SPC SECTION SIX GROOVE V PULLEY
SPC Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPC400
Rubix:45036469
Manufacturer :856741
EAN:3660338120251

Documents
Product details : MECALINE 6 SPC 400 3525 400X6SPC SPC SECTION SIX GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 400 mm |
| Number of grooves | 6 |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 162 mm |
| Outer diameter | 409.6 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 272.46 excl. VAT
/ Each
£ 326.95 incl. VAT
- In stock: Next day delivery
