MECALINE 03SPC250 856421 V-PULLEY 3G SPC 250 TL 3020

SPC Section Three Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:03SPC250
Rubix:222A6529
Manufacturer :856421
EAN:3660338117084
brand logo
Technical specifications
Profilespc
Pitch diameter250 mm
Number of grooves3
See all Specifications
Documents

Product details : MECALINE 03SPC250 856421 V-PULLEY 3G SPC 250 TL 3020


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (3020) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespc
Pitch diameter250 mm
Number of grooves3
Taper bush3020
Materialcast iron gg25
Type3
Rim width85 mm
Outer diameter259.6 mm
Width51 mm
Show UNSPSC/ECL@SS
£ 153.25 excl. VAT
/ Each
£ 183.90 incl. VAT
  • Usually arrives within 14 working days