SPA Section Five Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 170 mm |
Number of grooves | 5 |
Profile | SPA |
---|---|
Pitch diameter | 170 mm |
Number of grooves | 5 |
Taper bush | 2517 |
Type | 3 |
Rim width | 80 mm |
Outer diameter | 175.5 mm |
Width | 45 mm |
Material | Cast Iron |
Usually arrives within 14 working days