MECALINE 67X1 SPA Section Single Groove V Pulley
SPA Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPA067
Rubix:45036485
Manufacturer :856186
EAN:3660338114755

Documents
Product details : MECALINE 67X1 SPA Section Single Groove V Pulley
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1108) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 67 mm |
| Number of grooves | 1 |
| Taper bush | 1108 |
| Material | cast iron gg25 |
| Type | 1 |
| Rim width | 20 mm |
| Outer diameter | 72.5 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- In stock: Next day delivery
