FENNER TAPER LOCK PULLEY QXPB SECTION 125MM 5 GROOVE TAPER BORED 2012

V-pulley for taper bush

See technical information

References

Fenner:SPB125X5-FEN
Rubix:406A0741
Manufacturer :031B0185
brand logo

Technical specifications

Profilespb
Pitch diameter125 mm
Number of grooves5
See all Specifications

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 125MM 5 GROOVE TAPER BORED 2012


Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 125 SPB 5 TL 2012

Technical specifications


Attributes
Profilespb
Pitch diameter125 mm
Number of grooves5
Taper bush2012
Materialgrey cast iron gg25
Typetaper bore (taper lock)
Rim width101 mm
Outer diameter132 mm
Width32 mm
£ 67.84 excl. VAT
/ Each
£ 81.41 incl. VAT
  • Delivery usually within ( 2 ) days