MECALINE 856745 06SPC500 V-PULLEY 6G SPC500 TB 4545
SPC Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPC500
Rubix:254A6538
Manufacturer :856745
EAN:3660338120299

Documents
Product details : MECALINE 856745 06SPC500 V-PULLEY 6G SPC500 TB 4545
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4545) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 500 mm |
| Taper bush | 4545 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 5 |
| Rim width | 162 mm |
| Outer diameter | 509.6 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 550.50 excl. VAT
/ Each
£ 660.60 incl. VAT
- In stock: Next day delivery
