FENNER TAPER LOCK PULLEY QXPC SECTION 212MM 6 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC212X6-FEN
Rubix:406A0855
Manufacturer :031C0276



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 212MM 6 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 212 SPC 6 TL 3525
Technical specifications
Attributes
| Profile | c/spc |
|---|---|
| Pitch diameter | 212 mm |
| Taper bush | 3535 |
| Material | cast iron (en-gjl-200) |
| Number of grooves | 6 |
| Type | taper-lock trapezoidal grooved pulley (removable hub), double profile c/spc |
| Outer diameter | 221.6 mm |
| Width | 162 mm |
Show UNSPSC/ECL@SS
£ 262.39 excl. VAT
/ Each
£ 314.87 incl. VAT
- Delivery usually within ( 2 ) days
