MECALINE 856212 01SPA450 V-PULLEY 1G SPA450 TB 2012
SPA Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPA450
Rubix:254A6385
Manufacturer :856212
EAN:3660338115011

Documents
Product details : MECALINE 856212 01SPA450 V-PULLEY 1G SPA450 TB 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 450 mm |
| Number of grooves | 1 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 20 mm |
| Outer diameter | 455.5 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 37.59 excl. VAT
/ Each
£ 45.11 incl. VAT
- Usually arrives within 14 working days
