MECALINE 4 SPB 180 2517 180X4 SPB SECTION FOUR GROOVE V PULLEY
SPB Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPB180
Rubix:45036588
Manufacturer :856505
EAN:3660338117916

Documents
Product details : MECALINE 4 SPB 180 2517 180X4 SPB SECTION FOUR GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 180 mm |
| Number of grooves | 4 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 82 mm |
| Outer diameter | 187 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ Each
£ 48.00 incl. VAT
- In stock: Next day delivery
