FENNER TAPER LOCK PULLEY QXPC SECTION 800MM 5 GROOVE TAPER BORED 5040
V-pulley for taper bush
See technical informationReferences
Fenner:SPC800X5-FEN
Rubix:406A0913
Manufacturer :031C0415



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 800MM 5 GROOVE TAPER BORED 5040
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 800 SPC 5 TL 5040
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 800 mm |
| Taper bush | 5050 |
| Material | cast iron (gg25) |
| Number of grooves | 5 |
| Type | v-belt pulley with removable hub (taper lock) |
| Rim width | 136 mm |
| Outer diameter | 809.6 mm |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 1,472.96 excl. VAT
/ Each
£ 1,767.55 incl. VAT
- Delivery usually within ( 2 ) days
