MECALINE 856700 06SPA800 V-PULLEY 6G SPA800 TB 4040
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA800
Rubix:254A6519
Manufacturer :856700
EAN:3660338119842

Documents
Product details : MECALINE 856700 06SPA800 V-PULLEY 6G SPA800 TB 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 800 mm |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 4 |
| Rim width | 95 mm |
| Outer diameter | 805.5 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 262.37 excl. VAT
/ Each
£ 314.84 incl. VAT
- Usually arrives within 14 working days
