MECALINE 856682 06SPA118 V-PULLEY 6G SPA118 TB 2012
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA118
Rubix:254A6505
Manufacturer :856682
EAN:3660338119668

Documents
Product details : MECALINE 856682 06SPA118 V-PULLEY 6G SPA118 TB 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 118 mm |
| Number of grooves | 6 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 8 |
| Rim width | 95 mm |
| Outer diameter | 123.5 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 14.88 excl. VAT
/ Each
£ 17.86 incl. VAT
- Usually arrives within 14 working days
