MECALINE 3 SPA 250 2517 250X3 SPA SECTION THREE GROOVE V PULLEY

SPA Section Three Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:03SPA250
Rubix:45036599
Manufacturer :856374
EAN:3660338116612
brand logo
Technical specifications
Profilespa
Pitch diameter250 mm
Number of grooves3
See all Specifications
Documents

Product details : MECALINE 3 SPA 250 2517 250X3 SPA SECTION THREE GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespa
Pitch diameter250 mm
Number of grooves3
Taper bush2517
Materialcast iron gg25
Type6
Rim width50 mm
Outer diameter255.5 mm
Width45 mm
Show UNSPSC/ECL@SS
£ 56.83 excl. VAT
/ Each
£ 68.20 incl. VAT
  • In stock: Next day delivery