FENNER TAPER LOCK PULLEY QXPZ SECTION 100MM 4 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ100X4-FEN
Rubix:406A0974
Manufacturer :031Z0144

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 100MM 4 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 100 SPZ 4 TL 1610
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 100 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Number of grooves | 4 |
| Type | taper lock® trapezoidal pulley (for removable hub) |
| Rim width | 52 mm |
| Outer diameter | 104 mm |
Show UNSPSC/ECL@SS
£ 38.68 excl. VAT
/ Each
£ 46.42 incl. VAT
- Delivery usually within ( 2 ) days
