FENNER TAPER LOCK PULLEY QXPZ SECTION 106MM 3 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ106X3-FEN
Rubix:406A0978
Manufacturer :031Z0153



Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 106MM 3 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 106 SPZ 3 TL 1610
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 106 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Number of grooves | 3 |
| Type | taper lock pulley with trapezoidal grooves (friction pulley) |
| Rim width | 40 mm |
| Outer diameter | 111 mm |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 30.97 excl. VAT
/ Each
£ 37.16 incl. VAT
- Delivery usually within ( 2 ) days
