MECALINE 2 SPA 118 1610 118X2 SPA SECTION TWO GROOVE V PULLEY
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA118
Rubix:45036509
Manufacturer :856276
EAN:3660338115646

Documents
Product details : MECALINE 2 SPA 118 1610 118X2 SPA SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 118 mm |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 8 |
| Rim width | 35 mm |
| Outer diameter | 123.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 14.93 excl. VAT
/ Each
£ 17.92 incl. VAT
- In stock: Next day delivery
