MECALINE 875623 10SPC710 V-PULLEY 10G SPC710 TB 5050
SPC Section Ten Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:10SPC710
Rubix:254A6657
EAN:3660338292040

Documents
Product details : MECALINE 875623 10SPC710 V-PULLEY 10G SPC710 TB 5050
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (5050) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 710 mm |
| Taper bush | 5050 |
| Material | cast iron |
| Number of grooves | 10 |
| Type | 5 |
| Rim width | 263.5 mm |
| Outer diameter | 719.6 mm |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 659.23 excl. VAT
/ Each
£ 791.08 incl. VAT
- Usually arrives within 14 working days
