FENNER TAPER LOCK PULLEY QXPC SECTION 560MM 3 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC560X3-FEN
Rubix:406A0902
Manufacturer :031C0383



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 560MM 3 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 560 SPC 3 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 560 mm |
| Taper bush | 3535 |
| Material | grey cast iron (en-gjl-200) |
| Number of grooves | 3 |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 85 mm |
| Outer diameter | 569.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 550.72 excl. VAT
/ Each
£ 660.86 incl. VAT
- Delivery usually within ( 2 ) days
