MECALINE 2 SPA 200 2517 200X2 SPA SECTION TWO GROOVE V PULLEY
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA200
Rubix:45036517
Manufacturer :856285
EAN:3660338115738

Documents
Product details : MECALINE 2 SPA 200 2517 200X2 SPA SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 200 mm |
| Number of grooves | 2 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 7 |
| Rim width | 35 mm |
| Outer diameter | 205.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 38.83 excl. VAT
/ Each
£ 46.60 incl. VAT
- In stock: Next day delivery
