SPC Section Ten Grooves V-Pulleys
Profile | SPC |
---|---|
Pitch diameter | 280 mm |
Number of grooves | 10 |
Profile | SPC |
---|---|
Pitch diameter | 280 mm |
Number of grooves | 10 |
Taper bush | 4040 |
Type | 3 |
Rim width | 263.5 mm |
Outer diameter | 289.6 mm |
Width | 102 mm |
Material | Cast Iron |
Usually arrives within 14 working days