FENNER TAPER LOCK PULLEY QXPC SECTION 800MM 3 GROOVE TAPER BORED 4535
V-pulley for taper bush
See technical informationReferences
Fenner:SPC800X3-FEN
Rubix:406A0912
Manufacturer :031C0413



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 800MM 3 GROOVE TAPER BORED 4535
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 800 SPC 3 TL 4535
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 800 mm |
| Number of grooves | 3 |
| Taper bush | 4545 |
| Material | cast iron en-gjl-200 (din en 1561) |
| Type | v-belt pulley with removable hub (taper lock) |
| Rim width | 85 mm |
| Outer diameter | 809.6 mm |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 1,127.54 excl. VAT
/ Each
£ 1,353.05 incl. VAT
- Delivery usually within ( 2 ) days
