MECALINE 02SPA355 856290 V-PULLEY 2G SPA 355 TL 2517
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA355
Rubix:222A6482
Manufacturer :856290
EAN:3660338115783

Documents
Product details : MECALINE 02SPA355 856290 V-PULLEY 2G SPA 355 TL 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 355 mm |
| Number of grooves | 2 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 35 mm |
| Outer diameter | 360.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 76.80 excl. VAT
/ Each
£ 92.16 incl. VAT
- Usually arrives within 14 working days
