MECALINE 05SPB300 856615 V-PULLEY 5G SPB 300 TL 3535
SPB Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPB300
Rubix:222A6617
Manufacturer :856615
EAN:3660338119002

Documents
Product details : MECALINE 05SPB300 856615 V-PULLEY 5G SPB 300 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 300 mm |
| Number of grooves | 5 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 101 mm |
| Outer diameter | 307 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 75.94 excl. VAT
/ Each
£ 91.13 incl. VAT
- Usually arrives within 14 working days
