MECALINE 3 SPB 200 2517 200X3 SPB SECTION THREE GROOVE V PULLEY
SPB Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPB200
Rubix:45036618
Manufacturer :856397
EAN:3660338116841

Documents
Product details : MECALINE 3 SPB 200 2517 200X3 SPB SECTION THREE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 200 mm |
| Number of grooves | 3 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 2 |
| Rim width | 63 mm |
| Outer diameter | 207 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 40.92 excl. VAT
/ Each
£ 49.10 incl. VAT
- Usually arrives within 14 working days
