References
Mecaline:SPA1282
Rubix:45035239
Manufacturer :857623
EAN:3660338128752

Documents
Product details : MECALINE SPA1282 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1282 mm |
| Interior length | 1287 mm |
| Outer length | 1300 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.47 excl. VAT
/ Each
£ 13.76 incl. VAT
- Sold out
