OPTIBELT OPTI REDPOWER BELT SPZ 13206002
RED POWER 3 High-Performance V-Belt
See technical informationReferences




Product details : OPTIBELT OPTI REDPOWER BELT SPZ 13206002
Compact: performance in a small space
The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.
Problem solver: reliable and economical
Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.
Powerful to the limit
The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.
Strengths
Technical specifications
| Logistics dimensions (L x W x H) | 23x145x145 mm |
|---|---|
| Logistic Weight | 98 g |
| Profile | spz |
| Upper width | 9.7 mm |
| Pitch length | 1320 mm |
| Interior length | 1282 mm |
| Outer length | 1333 mm |
| Thickness | 8 mm |
- Usually arrives within 14 working days
