References
Gates:SPB1800 DELTA NARROW
Rubix:270A0487
Manufacturer :962661800
EAN:5414465318597

Product details : GATES 962661800 V-BELT SPB1800 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1800 mm |
| Interior length | 1778 mm |
| Outer length | 1822 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Usually arrives within 14 working days
