ROEBUCK NON SPARKING HAND BRUSH NUMBER OF ROWS 3 846199
Spark resistant round wire handle brush
See technical informationSee documentsReferences
Roebuck:846199
Rubix:209A7469
EAN:3660338084263

Documents
Product details : ROEBUCK NON SPARKING HAND BRUSH NUMBER OF ROWS 3 846199
Spark resistant round wire handle brush Aluminium bronze.
German made.
Technical specifications
Attributes
| Number of rows | 3 |
|---|---|
| Length | 350 mm |
| Weight | 170 g |
| Material | bronze aluminium |
| Type | proof brush |
Show UNSPSC/ECL@SS
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
- In stock: Next day delivery
