Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof maintenance tools
Explosion-proof knife
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 40MM 846180
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 40MM 846180
Spark resistant flexible blade spatula
References
roebuck:
846180
rubix:
209A7396
ean:
3660338084119
Technical specifications
Length
210
mm
Width
40
mm
Weight
72
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 40MM 846180
Spark resistant flexible blade spatula Copper Beryllium 2. German made.
Technical specifications
Attributes
Length
210
mm
Width
40
mm
Weight
72
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.76
excl. VAT
/
Each
£
38.11
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 60MM 846190
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 30MM 846187
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 90MM 846184
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 50MM 846181
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 60MM 846182
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 80MM 846183
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 100MM 846185
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 90MM 846192
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 50MM 846189
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 100MM 846193
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 80MM 846191
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 40MM 846188
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 60MM 846190
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 30MM 846187
ROEBUCK NON SPARKING HAND BRUSH NUMBER OF ROWS 3 846199