SPARTEX VZ.KM.45/B 450G LOOPED END KENTUCKY MOP HEAD WITH BLUE STAY FL
SPARTEX 010.911.002 450G LOOPED END KENTUCKY MOP HEAD WITH RED STAY FL
See technical informationReferences
Spartex:UK-VZ.KM.45/B
Rubix:223A8980
Manufacturer :VZ.KM.45/B
Product details : SPARTEX VZ.KM.45/B 450G LOOPED END KENTUCKY MOP HEAD WITH BLUE STAY FL
Features:
Stayflat mop heads with easy fit close knit neck.
Suitable for use with Kentucky mop handle.
Ideal for cleaning commercial and public spaces.
Synthetic yarn is scientifically developed for improved absorbency, higher durability and less shrinkage.
Handles are supplied separately and should be ordered to match the colour code of the mop head.
Materials:
Synthetic Yarn
Stayflat mop heads with easy fit close knit neck.
Suitable for use with Kentucky mop handle.
Ideal for cleaning commercial and public spaces.
Synthetic yarn is scientifically developed for improved absorbency, higher durability and less shrinkage.
Handles are supplied separately and should be ordered to match the colour code of the mop head.
Materials:
Synthetic Yarn
Technical specifications
Attributes
| Type | blue |
|---|
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- In stock: Next day delivery

