SPARTEX 83212K ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (400X300M


Spartex Access signs

References
spartex:UK-83212K
rubix:225A0343
manufacturer :83212K
brand logo
brand logo
Technical specifications
Width400 mm
Height300 mm

Product details : SPARTEX 83212K ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (400X300M


Prohibition Signs
Indicate areas with restricted access and prevent unwanted access to specific areas




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Width400 mm
Height300 mm
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
  • Usually arrives within 14 working days