SPARTEX 13261Q PASSENGERS MUST NOT PASS THIS POINT OR CROSS LINE


Spartex Access signs

References
spartex:UK-13261Q
rubix:225A0409
manufacturer :13261Q
brand logo
brand logo
Technical specifications
Width600 mm
Height450 mm

Product details : SPARTEX 13261Q PASSENGERS MUST NOT PASS THIS POINT OR CROSS LINE


Advise members of the public of the dangers around railway lines




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Width600 mm
Height450 mm
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
  • Usually arrives within 14 working days