SPARTEX 25489G PLEASE KEEP RIGHT AND HOLD THE HANDRAIL (300X100MM) SE
Spartex Access signs
See technical informationReferences
Spartex:UK-25489G
Rubix:225A3080
Manufacturer :25489G
Product details : SPARTEX 25489G PLEASE KEEP RIGHT AND HOLD THE HANDRAIL (300X100MM) SE
Ensure safe and orderly use of stairwells with these handy signs and tags
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 100 mm |
|---|---|
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- Usually arrives within 14 working days

