SPARTEX 27120H WE RESERVE THE RIGHT TO REFUSE THE SALE OF CORROSIVE S


Spartex Access signs

References
spartex:UK-27120H
rubix:225A4220
manufacturer :27120H
brand logo
brand logo
Technical specifications
Width300 mm
Height250 mm

Product details : SPARTEX 27120H WE RESERVE THE RIGHT TO REFUSE THE SALE OF CORROSIVE S


Sign to advise shoppers of restrictions on the sale of items containing corrosive substances for shops to display.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
Width300 mm
Height250 mm
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
  • Usually arrives within 14 working days